Shop All Angle Grinders & Accessories
Milwaukee Tool
Cordless Angle Grinder Kit, Standard Head, 18V DC, Includes (2) 5.0Ah Batteries
Mfr # 48-11-1852, 2880-20
Zoro # G509584442
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Paddle
- Voltage 18V DC
- Includes (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard, (1) Side Handle
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1852, 2880-20
- Zoro # G509584442
- UPC # 045242350506
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 15 3/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Cordless Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (2) 5.0Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TPG322 NS, PK10 (6850522)
- KRAFT TOOL Straight Arrow Control Joint Groo, 36"x4 (CC003W-175)
- TITAN Hex Bit Socket, 1/4" Drive, 5.5mm, Chrome (15601)
- RESCUE 14" X .250 X 1" - 20MM RESCUE/DEMOLITION (RESCUE-14)
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, No-Lock (6161-31)
- MILWAUKEE TOOL Grinder (2986-20)
- MILWAUKEE TOOL Inner Disc Flange (43-34-0935)
- MILWAUKEE TOOL Angle Grinder Adapter (Large) (49-56-7105)
- MILWAUKEE TOOL Side Handle for Model 6147-31 (42-62-0120)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder w/Lock-On Paddle Switch (6142-30)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- Milwaukee Tool Angle Grinders & Accessories