Shop All Cordless Tool Accessories
Milwaukee Tool
Cordless 8.0 BATTERY, 18V, w 2.0AH BAT
Mfr # 48-11-1880, 48-11-1820
Zoro # G200419609
product price: $318.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1880, 48-11-1820
- Zoro # G200419609
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless 8.0 BATTERY,18V,w 2.0AH BAT |
Description
Cordless 8.0 BATTERY,18V,w 2.0AH BAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 873 Piece MEGAMOD Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD873)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 12-Point Socket (SHD23236)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532-3)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2130)
- MILWAUKEE TOOL 1800 Watt Power Supply Kit, Battery Powered (MXF002-2XC, MXFXC406)
- MILWAUKEE TOOL M18 Six-Pack Sequential Battery Charger (48-59-1806)
- MILWAUKEE TOOL M12 Redlithium 12V 3.0 Ah Compact Battery (ML48-11-2430)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V DC (3403-22, 2367-20)
- MILWAUKEE TOOL Rotary Hammer and Grinder (2916-20, 2880-20)
- MILWAUKEE TOOL Cordless Bat, 6.0AH, w/2.0AH CP BAT (48-11-2460, 48-11-2420)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- Milwaukee Tool Cordless Tools