Shop All Angle Grinders & Accessories
Milwaukee Tool
Corded 4 1/2 In. Small Angle Grinder W/Lock-On Paddle Switch, 11 Amp
Mfr # ML6142-30
Zoro # G109239476
product price: $158.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Amps 11
- No Load RPM 11,000
- Corded/Cordless Corded
- Includes (1) Type 27 Guard; (1) Spanner Wrench; (1) Side Handle; (1) Grinding Wheel
- Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML6142-30
- Zoro # G109239476
- Country of Origin Unknown
- Category Angle Grinders & Accessories
Dimensions
Cord Length | 8 ft |
Spindle Thread Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Nominal Amps | 11 |
No Load RPM | 11,000 |
Corded/Cordless | Corded |
Includes | (1) Type 27 Guard; (1) Spanner Wrench; (1) Side Handle; (1) Grinding Wheel |
Features | Tool-Free Accessory Change; Tool-Free Adjustable Guard; Advanced Airflow System; Debris Baffles |
Handle Design | Adjustable |
Cord | 2-Wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 8-3/4 Double-Pointed Scriber (17992)
- IRWIN 6 in Long Nose Locking Plier (1402L3)
- DYNAMIC Tools 11" Locking Clamp (D055310)
- STEINEL Heat Gun Element (110050174)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with Lock-On Slide Switch (Tool Only) (2887-20)
- MILWAUKEE TOOL Side Handle for Model 6147-31 (42-62-0120)
- MILWAUKEE TOOL Cutting Dust Shroud (49-40-6110)
- MILWAUKEE TOOL 11 Amp 4-1/2” / 5” Braking Small Angle Grinder Paddle No-lock (6143-31)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Paddle Switch (2485-22, 48-11-2460)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with Lock-On Slide Switch (Tool Only) (2881-20)
- BLACK & DECKER 4-1/2" 6.5A Angle Grinder (BDEG400)
- Milwaukee Tool Grinders & Accessories