Shop All Headbands and Sweatbands
Milwaukee Tool
Cooling Towel, Wet, 33" L, 8-1/4"W, PK10
Mfr # 48-73-4540B
Zoro # G811058082
Free Shipping & Returns
Not eligible for select promotions
$79.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVA
- Size Universal
- Pattern Snowflake
- Closure Type No Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-4540B
- Zoro # G811058082
- UPC # 045242812950
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Length | 33 in |
Overall Width | 8 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cooling Towel |
Color | Blue |
Material | PVA |
Pattern | Snowflake |
Closure Type | No Closure |
Maximum Cooling Time | Up to 4 hr |
Cooling Method | Water Emersion |
Soaking Time | 30 sec |
Cleaning and Care Instructions | Machine Wash |
Wet/Dry Use | Wet |
Ultraviolet Protection Factor | 50 |
Description
Cooling Towel, Material PVA, Color Blue, Cooling Method Water Emersion, Maximum Cooling Time Up to 4 hr, Overall Length 33 in, Overall Width 8 1/4 in, Pattern Snowflake, Closure Type No Closure, Cleaning and Care Instructions Machine Wash, Size Universal, Soaking Time 30 sec, Ultraviolet Protection Factor 50, Wet/Dry Use Wet, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, Cotton, 36 x 30 In. (FRB100-DNM 36 30)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, L, PR (IEX-HZI-04-L)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- MILWAUKEE TOOL Helmet Liner, Polyester, Blue (48-73-4544)
- MILWAUKEE TOOL Cooling Towel, Wet, 33" L, 8-1/4" W, Blue (48-73-4540)
- MILWAUKEE TOOL Hard Hat Sweat Band, Polyester, Blue (48-73-4542)
- MILWAUKEE TOOL Hard Hat Sweat Band (48-73-1080)
- MILWAUKEE TOOL Skull Cap, Polyester, Black/Blue (48-73-4545)
- MILWAUKEE TOOL Cooling Towel, Wet, 8-1/4" L, 8-33/100" W (48-73-4541)
- CHILL-ITS BY ERGODYNE Chill-Its 6609 Terry Sweatband (12440)
- Milwaukee Tool Head Protection