Shop All Headbands and Sweatbands
Milwaukee Tool
Cooling Towel, Wet, 33" L, 8-1/4" W, Blue
Mfr # 48-73-4540
Zoro # G111058065
product price: $9.97
/ea
Not eligible for select promotions
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVA
- Size Universal
- Pattern Snowflake
- Cooling Method Water Emersion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-4540
- Zoro # G111058065
- UPC # 045242739684
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Width | 8 1/4 in |
Overall Length | 33 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cooling Towel |
Color | Blue |
Material | PVA |
Pattern | Snowflake |
Cooling Method | Water Emersion |
Ultraviolet Protection Factor | 50 |
Soaking Time | 30 sec |
Maximum Cooling Time | Up to 4 hr |
Wet/Dry Use | Wet |
Cleaning and Care Instructions | Machine Wash |
Closure Type | No Closure |
Description
Cooling Towel, Material PVA, Color Blue, Cooling Method Water Emersion, Maximum Cooling Time Up to 4 hr, Overall Length 33 in, Overall Width 8 1/4 in, Pattern Snowflake, Closure Type No Closure, Cleaning and Care Instructions Machine Wash, Size Universal, Soaking Time 30 sec, Ultraviolet Protection Factor 50, Wet/Dry Use Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue (2550/L)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (X344100)
- MILWAUKEE TOOL Helmet Liner, Polyester, Blue (48-73-4544)
- MILWAUKEE TOOL Hard Hat Sweat Band, Polyester, Blue (48-73-4542)
- MILWAUKEE TOOL Skull Cap, Polyester, Black/Blue (48-73-4545)
- MILWAUKEE TOOL Cooling Towel, Wet, 8-1/4" L, 8-33/100" W (48-73-4541)
- MILWAUKEE TOOL Hard Hat Sweat Band (48-73-1080)
- ERGODYNE Realtree Xtra High-Performance Dew, PK6 (6615RT)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Flame (6710CT)
- Milwaukee Tool Head Protection