Shop All Welding Accessories
Milwaukee Tool
Contour Gauge
Mfr # 2754
Zoro # G602671438
product price: $12.65
/ea
Not eligible for select promotions
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Measuring System SAE
- Measuring Range 6
- Gauge Graduations 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2754
- Zoro # G602671438
- UPC # 15812275409
- Country of Origin Taiwan, Province of China
- Category Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel |
Color | Silver |
Measuring System | SAE |
Measuring Range | 6 |
Gauge Graduations | 36 |
Gauge Type | Contour |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Battery Operated Soldering Iron (SI-B162)
- ARCAIR Valve Assembly, Air Carbon Arc Gouging (94104023)
- NELSON STUD WELDING 5/16" x Copper Alloy Ferrule Grip (501-001-006)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Gray (22RN75)
- MILWAUKEE TOOL M12 FUEL 3/8 in. x 13 in. Bandfile (2483-20)
- MILWAUKEE TOOL 9 in. Locking Welder's Clamp (48-22-3543)
- MILWAUKEE TOOL M12 FUEL 1/2 in. x 18 in. Bandfile (2482-20)
- ARC-ZONE Black Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-BBR)
- WALTER SURFACE TECHNOLOGIES WELD CLEANING SYSTEM SURFOX TURBO (54D045)
- TWECO Electrode Holder- 200A- Copper Alloy (358-9110-1109)
- MAG-MATE Compact Multi Angle Magnetic Weldin, PK2 (WS301PK02)
- Milwaukee Tool Welding Accessories