Shop All Cordless Tool Accessories
Milwaukee Tool
Concrete Vibrator Kit and Battery, 72V DC
Mfr # MXF370-2XC, MXFXC406
Zoro # G508864392
product price: $2,988.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 72V DC
- Shaft Length 21 ft
- Battery Capacity 6.0 Ah
- Tool Weight 23 lb
- Tool Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF370-2XC, MXFXC406
- Zoro # G508864392
- UPC # 045242616770
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Shaft Length | 21 ft |
Tool Length | 13 in |
Head Diameter | 2 1/2 in |
Radius of Vibration | Not Available |
Head Length | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete Vibrator Kit and Battery |
Voltage | 72V DC |
Battery Capacity | 6.0 Ah |
Tool Weight | 23 lb |
Vibrations per Minute | 11,000 vpm |
Brushless Motor | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (3) Batteries |
Shaft Connection Type | Quick Connect |
Description
Concrete Vibrator Kit and Battery, Voltage 72V DC, Shaft Length 21 ft, Head Diameter 2 1/2 in, Radius of Vibration Not Available, Vibrations per Minute 11,000 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 6.0 Ah, Head Length 2 1/2 in, Tool Length 13 in, Tool Weight 23 lb, Shaft Connection Type Quick Connect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4001)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- CM Pike Pole, Aluminum Handle, 10042, 16 ft. (10042)
- DRILL AMERICA 5/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/64)
- MILWAUKEE TOOL MX FuelBackpack Concrete Vibrator Kit (MXF371-2XC, MXFXC406)
- MILWAUKEE TOOL MX FUEL Concrete Vibrator Kit (MXF370-2XC)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator Kit (2910-21)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 8 ft Shaft (2911-21, 48-11-1865)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 4 ft Shaft (2910-21, 48-11-1865)
- MILWAUKEE TOOL Backpack Harness for MX FUEL Concrete Vibrator (3700)
- TOMAHAWK POWER Battery Power Screed 36V 12ft Mag Blade (eTVSA + TSB12-P)
- Milwaukee Tool Cordless Tools