Milwaukee Tool

Compact Knife Sharpener


product price: $12.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Weight 0.064 lb.
  • Material Plastic
  • Color Red
  • Includes (1) Compact Knife Sharpener
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.5"
Height 1.5"
Length 1.5"

Details

Promotion Restriction Not eligible for promotion
Weight 0.064 lb.
Material Plastic
Color Red
Includes (1) Compact Knife Sharpener
Item Knife Sharpener
Abrasive Type Diamond Grit
Sharpener Type Compact

Description

Knife Sharpener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.