Shop All Tire Inflation Kits
Milwaukee Tool
Compact Inflator Kit, Cordless, 120 PSI
Mfr # 2475-21XC, 48-11-2440
Zoro # G9213755
Free Shipping & Returns
Not eligible for select promotions
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ball Inflation Needle, Presta Chuck, Schrader Chuck, Inflator Nozzle
- Application Inflator
- Voltage 12 V
- Hose Length 26 in
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2475-21XC, 48-11-2440
- Zoro # G9213755
- UPC # 045242518869
- Country of Origin Multiple
- Category Tire Inflation Kits
Dimensions
Hose Length | 26 in |
Overall Length | 6 1/2 in |
Overall Height | 7 1/2 in |
Overall Width | 6 1/2 in |
Description
Compact Inflator Kit, Power Source Cordless, Battery Platform M12(TM) REDLITHIUM(TM), Voltage 12 V, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 4.0 Ah, Number of Batteries Included 2, Maximum Air Pressure 120 psi, Minimum Air Pressure 0 psi, Hose Length 26 in, Battery Included / Bare Tool Battery Included, Includes Ball Inflation Needle, Presta Chuck, Schrader Chuck, Inflator Nozzle, Tool Weight 4.27 lb, Application Inflator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT H4 Hi/Lo Beam 6,000K Gen2 Canbus Hid Headlight Kits (H4-3-6K-G2-CANBUS)
- AME Hub Buddy Replacement Pads, 2", PK6 (37335)
- MAXIMA RACING OILS Maxima Racing Oils MAX23916S 2 Cycle Oil 16 oz Castor 927 (MAX23916S)
- SHERWOOD PUMP Sea Water Strainer; 1-1/2" (18029)
- MILWAUKEE TOOL M12 Compact Inflator (2475-20)
- MILWAUKEE TOOL Compact Inflator Kit, 120 PSI, w/Battery (2475-21XC, 48-11-2420)
- MILWAUKEE TOOL M18 Inflator+M18 6.0 2PK Battery+Charger (48-59-1802, 48-11-1862, 2848-20)
- MILWAUKEE TOOL M12 TrueFill Cordless Compact Inflator 0-120 PSI (2475-20)
- MILWAUKEE TOOL M18 Inflator, M18 XC5.0 Battery (2848-20, 48-11-1850)
- MILWAUKEE TOOL Batteries and Inflator (48-11-1862, 2848-20)
- FREEMAN FS1DTI Composite Digital Tire Inflator with LCD Pressure Gauge (FS1DTI)
- Milwaukee Tool Tire Inflation Kits