Shop All Tool Belts & Pouches
Milwaukee Tool
Compact Electrician's Work Pouch
Mfr # 48-22-8111
Zoro # G902542377
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Pouch
- Type Electrician's
- Size Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8111
- Zoro # G902542377
- UPC # 45242358199
- Country of Origin Unknown
- Category Tool Belts & Pouches
Dimensions
Size | Compact |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compact Electrician's Work Pouch |
Tool Storage Type Included | Pouch |
Type | Electrician's |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-70)
- ZORO SELECT Floor Vibration Isolator, 300 to 400 lb. (48PW99)
- H & H INDUSTRIAL PRODUCTS R8 & 1/2" Straight Shank Vari Slotting Saw Arbor Kit (3900-0151)
- IRWIN Wood Drilling Bit, Forstner, 1" Bit dia. (1966900)
- MILWAUKEE TOOL Belt Hook/Bit Holder Kit (14-46-5150)
- MILWAUKEE TOOL 3 PC Multi-Size Zipper Pouches (48-22-8183)
- MILWAUKEE TOOL Compact Electrician's Work Pouch (48228111)
- MILWAUKEE TOOL Tool Pouch, Hammer Loop, 1680 Denier Nylon (48228149)
- MILWAUKEE TOOL Electricians Work Pouch w/ Quick Adjust Belt (48-22-8112)
- MILWAUKEE TOOL Electricians Work Belt (48-22-8110)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- Milwaukee Tool Tool Belts & Pouches