Shop All Chop Saws & Cut-Off Saws
Milwaukee Tool
Compact Cut Off Tool Kit, 12.0V, Li-Ion
Mfr # 2522-21XC, 48-11-2460
Zoro # G4320674
product price: $374.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Corded/Cordless Cordless
- Collet Capacity 1/4 in
- Included Charger 2XKZ7
- Tool Weight 1.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2522-21XC, 48-11-2460
- Zoro # G4320674
- UPC # 045242519965
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Tool Length | 7-1/2 in |
Overall Length | 7 in |
Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Description
Cut-Off Tool Kit, Wheel Diameter 3 in, Switch Type Trigger, Battery Capacity (1) 4.0 Ah, (1) 6.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Arbor Hole Size 3/8 in, Maximum Wheel Thickness 1/8 in, Accessory Free Tool Change Yes, Lock-On Switch Yes, Lock-Off Switch No, Cut-Off Wheel Orientation Right Angle, Handle Type Barrel Grip, Power Source Cordless, Voltage 12 V, Battery Model No. 48-11-2440, 48-11-2460, Number of Batteries Included 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER 12""C JAW PUMP CHNL (442)
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/32 x 1/2, Number of Flutes: 4 (CCMGS-807-B-ALTIN)
- MILWAUKEE TOOL Battery and Cut-Off Tool, 5.0Ah Battery (48-11-2450, 2522-20)
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine (6177-20)
- MILWAUKEE TOOL M18 FUEL 9" Cut-Off Saw w/ ONE-KEY Kit (2786-22HD)
- MILWAUKEE TOOL Cut-Off Tool and Bandsaw (2522-20, 2529-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Brushless 3 in. Compact Cut Off Tool (ML2522-20)
- MILWAUKEE TOOL Cut-Off Saw, 14 ft, Cordless, 29.6 lb (MXF315-0)
- BLACK & DECKER Black & Decker PCE700 Porter Cable 14 In. Chop Saw (PCE700)
- Milwaukee Tool Chop Saws & Cut-Off Saws