Shop All Cordless Cut-Out Tools
Milwaukee Tool
Compact Cut Off Tool, Battery Included
Mfr # 2522-21XC, 48-11-2440
Zoro # G2708932
product price: $344.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- No Load RPM 20,000 RPM
- Corded/Cordless Cordless
- Battery Capacity (2) 4.0 Ah
- Tool Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2522-21XC, 48-11-2440
- Zoro # G2708932
- Country of Origin Multiple
- Category Cordless Cut-Out Tools
Dimensions
Tool Length | 7 1/2 in |
Wheel Diameter | 3 in |
Overall Length | 7 in |
Arbor Hole Size | 3/8 in |
Description
Cut-Off Tool Kit, Wheel Diameter 3 in, Switch Type Trigger, Battery Capacity (2) 4.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Arbor Hole Size 3/8 in, Maximum Wheel Thickness 1/8 in, Accessory Free Tool Change Yes, Lock-On Switch Yes, Lock-Off Switch No, Cut-Off Wheel Orientation Right Angle, Handle Type Barrel Grip, Power Source Cordless, Voltage 12 V, Battery Model No. 48-11-2440, Number of Batteries Included 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 1/4, SS (GL4X2000T----X0)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-10-1/2)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- SHAVIV Hand Deburring Tool (155-29078)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 18.0V (2520-21XC, 2353-20)
- MILWAUKEE TOOL M18 Cut Out Tool (2627-20)
- MILWAUKEE TOOL M18 Cut Out Tool, M18 CP2.0 Battery (2627-20, 48-11-1820)
- MILWAUKEE TOOL Cordless Reciprocating Saw, w/Battery (2722-20, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL™ 7-1/4" Circular Saw, w/Battery (2732-20, 48-11-1880)
- MAKITA 18V LXT® 5/16" Metal Hole Puncher (XPP01ZK)
- CRAFTSMAN V20 Cordless Drywall Cut-Out Tool (CMCE200B)
- Milwaukee Tool Cordless Cut-Out Tools