Shop All Wire Strippers & Crimpers
Milwaukee Tool
COMPACT COMFORT WIRE STRIP/CTR�
Mfr # 48-22-3044
Zoro # G610914268
product price: $15.97
/ea
Not eligible for select promotions
$15.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Features Swing Lock, High-Contrast Markings, Curved Cut Edge
- Application Cutting, Stripping
- For Wire/Cable Type Copper Wire, Solid Wire, Stranded Wire
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3044
- Zoro # G610914268
- UPC # 045242847518
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Swing Lock, High-Contrast Markings, Curved Cut Edge |
Application | Cutting, Stripping |
Item | Wire Stripper/Cutter |
For Wire/Cable Type | Copper Wire, Solid Wire, Stranded Wire |
Insulated | No |
Handle Style | Standard |
Type | Multi Functional Wire Strippers |
Gauges Crimped | 10 to 22 (Solid), 12 to 24 (Stranded) |
Grip Material | Metal |
Stripping Capacity- Stranded Wire | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG |
Weight | 0.28 lb |
Body Material | Metal |
Tool Functions | Cut, Stripping |
Blade Style | Rounded Edge |
Stripping Capacity - Solid Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Cutting Capacities | 10 to 22 AWG (Solid), 12 to 24 AWG (Stranded) |
Non-Sparking | No |
Grip Style | Deluxe Cushion |
Adjustment Mechanism | None |
Wire Stripper Location | Nose Side |
Description
Wire Stripper/Cutter, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Copper Wire, Solid Wire, Stranded Wire, Cutting Capacities 10 to 22 AWG (Solid), 12 to 24 AWG (Stranded), Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Square, In, Cera, As-1, 2 pcs. (516-847-26)
- PASLODE Impulse Nailer Lube Oil, Bottle, 4.5 oz. (401482)
- MILWAUKEE TOOL General Purpose Screwdriver Set, Phillips/Slotted Tip, Ergonomic with Tip ID on End, 6-Piece (48-22-2606)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1" 25MM 1887 (C26101)
- MILWAUKEE TOOL M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2935CU-21S)
- MILWAUKEE TOOL Comfort Grip Crimping Pliers (48-22-6103)
- MILWAUKEE TOOL M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper (2979-22)
- MILWAUKEE TOOL M18 Cable Stripper (Tool-Only) (2935-20)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 11 Al THHN / XHHW Bushings (2435AL-21)
- IDEAL 7 in Wire Stripper Solid: 8 to 16 AWG, Stranded: 10 to 18 AWG (45-615)
- Milwaukee Tool Crimping Tools