Shop All Portable Band Saws
Milwaukee Tool
Compact Band Saw Blade Cover
Mfr # 49-90-2629
Zoro # G7614365
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 17 in x 8 in
- For Use With Band Saws
- Features Compatible with all Milwaukee Compact Band Saws, Jobsite Armor Provides Long-Lasting Durability, Tool-Free Installation and Removal
- Accessory Type Compact Band Saw Blade Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-90-2629
- Zoro # G7614365
- UPC # 045242539505
- Country of Origin China
- Category Portable Band Saws
Dimensions
Size | 17 in x 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compact Band Saw Blade Cover |
For Use With | Band Saws |
Features | Compatible with all Milwaukee Compact Band Saws, Jobsite Armor Provides Long-Lasting Durability, Tool-Free Installation and Removal |
Accessory Type | Compact Band Saw Blade Cover |
Description
Compact Band Saw Blade Cover, Size 17 in x 8 in, Features Compatible with all Milwaukee Compact Band Saws, Jobsite Armor Provides Long-Lasting Durability, Tool-Free Installation and Removal, For Use With Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- STABILA LEVEL BOXBEAM 80A-2 24""L (29024)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (D/AP1/8)
- WIHA 4 Piece Phillips Power Blade Set (76094)
- MILWAUKEE TOOL Band Saw Kit, 18V, 44-7/8" L Blade (2729-22, 48-11-1865, 48-39-0601)
- MILWAUKEE TOOL M12 CP Band Saw, M12 XC5.0, BLADE3PK, Att (2529-21XC,48-11-2450,48-39-0631,49)
- MILWAUKEE TOOL Portable Band Saw Kit, 12V, w/Battery (2429-21XC, 48-11-2420)
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL Portable Band Saw, 12V DC, 27 in Blade Length (2429-20, 48-11-2420)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02TX)
- Milwaukee Tool Portable Band Saws