Shop All Combination Wrench Sets
Milwaukee Tool
Combo Wrench Kit
Mfr # 48-22-9406, 48-22-9506
Zoro # G811222759
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Points 12
- Finish Chrome
- Includes 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
- Range of Lengths 3/8 in to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9406, 48-22-9506
- Zoro # G811222759
- UPC # 045242515981
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 3/8 in to 3/4 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Description
Combo Wrench Kit, Alloy Steel, Chrome, Number of Tools 7, Range of Head Sizes 3/8 in to 3/4 in, Head Offset Angle 15 Degrees , Standard, Carrier, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Hex, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1101700608)
- HHIP ER-32 3/16" Spring Collet (3900-5242)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- WESTWARD Concrete Float, 16x3-1/2x3/8 In, Magnesium (13A755)
- MILWAUKEE TOOL 7 pc. SAE Combination Wrench Set (48-22-9407)
- MILWAUKEE TOOL 15 pc. Metric Combination Wrench Set (48-22-9515)
- MILWAUKEE TOOL Ratcheting Combination Wrench Set, Metric, 8 mm to 22 mm Head Sizes, 12 Points, 15-Piece (48-22-9516)
- MILWAUKEE TOOL Ratcheting Combination Wrench Set, SAE, 1/4 in to 1 in Head Sizes, 12 Points, 15-Piece (48-22-9416)
- MILWAUKEE TOOL 7-Pc Metric Combination Wrench Set (ML48-22-9507)
- MILWAUKEE TOOL 15 pc. SAE Flex Head Ratcheting Combination Wrench Set (48-22-9413)
- URREA Full polished 12-pt combination wrench set 26PC mm (1200QM)
- Milwaukee Tool Combination Wrench Sets