Shop All Cordless Knockout Tools
Milwaukee Tool
Combo Tool Kit, 2 Tools, 3 Batteries
Mfr # 2677-23, 2472-21XC
Zoro # G9136441
product price: $2,129.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V, 18 V
- Max. Operating Force 6 ton
- Max. Capacity Mild Steel 14 ga
- Max. Capacity Stainless Steel 14 ga
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2677-23, 2472-21XC
- Zoro # G9136441
- UPC # 045242501311
- Country of Origin China
- Category Cordless Knockout Tools
Dimensions
Tool Length | 11-45/64 in |
Description
Cordless Combination Kit, Cordless Tools Included Cable Cutter, Knockout Tool, Voltage 12 V, 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (3) 3 Ah, Includes 1 1/8 in Draw Stud, 2 1/2 in Die, 2 1/2 in Punch, 3 1/2 in Die, 3 1/2 in Punch, 3 in Die, 3 in Punch, 3/4 in Draw Stud, 3/4 in Draw Stud Set, 4 in Die, 4 in Punch, 7/16 in Draw Stud, Exact 1/2 in to 2 in Conduit Punches and Dies, Quick Connect Alignment System, Tool Brand Milwaukee, Series M18; M12, Battery Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 1/8-inch (79 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (962611)
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (3AA28)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 19 54 US)
- BOSCH Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L (DSBS1011)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-22, 2729-20)
- MILWAUKEE TOOL Combination Tool Kit, 2 Tools, 18V, 12V (2676-23, 2472-21XC)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 1/2 to 2 in. (2677-21, 48-11-1820)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-23, 2729-20)
- MILWAUKEE TOOL M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 4" Kit (2676-23)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 4 in Kit (2677-23)
- DEWALT Knockout Tool Kit, 20V, 2 Ah, 7.3 lb (DCE600D1)
- Milwaukee Tool Cordless Knockout Tools