Shop All General Hand Tool Kits
Milwaukee Tool
Combo Pliers 7IN1, 10PC Insul driver Set
Mfr # 48-22-3078, 48-22-2210
Zoro # G705947928
product price: $198.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Includes #2 x 4 in, #3 x 6 in, (3) Phillips Screwdrivers: #1 x 3 in, (3) Robertson Square Recess Screwdrivers: #1 x 3 in, (3) Slotted Screwdrivers: 1/4 in x 6 in, 3/8 in x 8 in, 5/16 in x 7 in, ECX Screwdriver #1 x 4 in, EVA Foam Fitted Case, Combination Pliers
- Tool Storage Type Included Case
- Number of Miscellaneous Tools 0
- Pliers Included Combination Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3078, 48-22-2210
- Zoro # G705947928
- UPC # 045242570768
- Country of Origin Multiple
- Category General Hand Tool Kits
Description
Pliers, Number of Pieces 12, Pliers Included Combination Pliers, Screwdrivers, Keys, and Bits Included #2 x 4 in, #3 x 6 in, (3) Phillips Screwdrivers: #1 x 3 in, (3) Robertson Square Recess Screwdrivers: #1 x 3 in, (3) Slotted Screwdrivers: 1/4 in x 6 in, 3/8 in x 8 in, 5/16 in x 7 in, ECX Screwdriver #1 x 4 in, EVA Foam Fitted Case, Wrenches Included Not Applicable, Cutting Tools Included Not Applicable, Miscellaneous Tools Included Not Applicable, Number of Pliers 1, Number of Wrenches 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drop-in Anchor Setting Tool, 3/8 In, Package Quantity: 1 (06307-PWR)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X50)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD03009)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X45)
- MILWAUKEE TOOL Steel Pipe Wrench, Pliers, Utility Knife (48-22-7160, 48-22-6312, 48-22-1505)
- MILWAUKEE TOOL PACKOUT MRO Kit (48-22-0142)
- MILWAUKEE TOOL Maintenance Tool Kit, 19 Pieces (48-22-0142, 2407-22)
- MILWAUKEE TOOL PACKOUT Plumber Kit (48-22-0141)
- MILWAUKEE TOOL PACKOUT Electrician Kit (48-22-0140)
- MILWAUKEE TOOL Plumbers Tool Kit, 22 Pieces (48-22-0141, 2407-22)
- KLEIN TOOLS VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece (VDV001-819)
- Milwaukee Tool Hand Tool Kits