Shop All Cordless Combination Kits
Milwaukee Tool
Combo Kit, Sander and HTIW
Mfr # 2695-24, 2648-20, 2663-20
Zoro # G711222729
original price:
$1,307.99
60% off
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (2) 3.0 Ah
- Number of Tools 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 2648-20, 2663-20
- Zoro # G711222729
- UPC # 045242253159
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Combo Kit, Sander and HTIW, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 3.0 Ah, Includes (1) Thin Kerf Blade, Tool Brand Milwaukee, Series M18(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 2PYZ8, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 11/64 (47637)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- MERIT PRO Merit Pro 3060 6 in. Plastic Putty Knife (652270030609)
- SITEPRO LT6-900 Meridian 22X Optical Level-Transit (44-D8834)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 10 pcs (3497-22, 49-22-5606)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- MILWAUKEE TOOL M18 FUEL 2-Tool OPE Combo Kit (3000-21)
- MILWAUKEE TOOL M18 Band Saw Kit and 1/2" Impact Wrench (2829-22, 2962-20)
- MILWAUKEE TOOL M18 FUEL Blower Kit , 16 in. Chainsaw (2724-21HD, 2727-20)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF48)
- Milwaukee Tool Cordless Tools