Shop All Cordless Combination Kits
Milwaukee Tool
Combo Kit, Grinder and HTIW
Mfr # 2696-24, 2686-20, 2663-20
Zoro # G711222767
original price:
$1,415.99
60% off
new price: $560.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (1) 3.0 Ah
- Number of Tools 4
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 2686-20, 2663-20
- Zoro # G711222767
- UPC # 045242253166
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Combo Kit, Grinder and HTIW, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 3.0 Ah, Tool Brand Milwaukee, Series M18(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. 2PYZ8, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Plier, Groove Joint, 300mm (12in), Aluminum Bronze (EX604-12A)
- WESTWARD Bolt Cutter, 14 in L, 3/16 in Cap (22UN79)
- ZORO SELECT Pressure Roller (PR00000035)
- CENTURY DRILL & TOOL Tap Metric Plug Style 22.0X2.50 (96344)
- MILWAUKEE TOOL M12 Right Angle Drill, M12 2.0Ah Battery (2415-20, 48-11-2420)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 80 pcs (3497-22, 48-32-4094)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 Grease Gun (2555-22, 2446-20)
- MILWAUKEE TOOL C Saw 7-1/4", Tower Light, M18 XC6.0 2PK (2830-20, 2131-20, 48-11-1862)
- MILWAUKEE TOOL Blower Kit and Hedge Trimmer, 18 V (2724-21HD, 2726-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2880-22, 2904-20)
- Milwaukee Tool Cordless Combination Kits