Shop All Cordless Combination Kits
Milwaukee Tool
Combo Kit, Grinder and HTIW
Mfr # 2695-24, 2686-20, 2663-20
Zoro # G611222775
original price:
$1,345.99
61% off
new price: $517.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (2) 3.0 Ah
- Number of Tools 4
- Includes (1) Thin Kerf Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 2686-20, 2663-20
- Zoro # G611222775
- UPC # 045242253159
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Combo Kit, Grinder and HTIW, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 3.0 Ah, Includes (1) Thin Kerf Blade, Tool Brand Milwaukee, Series M18(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 2PYZ8, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Pc. Phillips?/Slotted/Torx? Mini Dual Material Screwdriver Set (80057H)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-10)
- QEP Water Pump, Use With Mfr. No.60020,61024 (60095)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- MILWAUKEE TOOL Cordless Flashlight, M12 Battery (2353-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL THREADER KIT + M18 FUEL BANDSAW (2874-22HD, 2729-20)
- MILWAUKEE TOOL M18 4PC Tool Kit, M18 Vac, M18 MultiTool (2695-24, 0880-20, 2626-20)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 2 Batt (2438-22X, 2457-20)
- MILWAUKEE TOOL String Trimmer and Blower, 18 V, 600 cfm (2825-21ST, 2824-20)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 Compact Inflator (2554-22, 2475-20)
- DEWALT Cordless Combination Kit, 2 Tools, 12V DC (DCK221F2/DCB124)
- Milwaukee Tool Cordless Combination Kits