Shop All Cordless Grinders
Milwaukee Tool
Combo Kit, Battery and Grinder, 18 V
Mfr # 2696-24, 48-11-1850, 2686-20
Zoro # G108864402
product price: $936.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity (1) 5.0 Ah, (2) 3.0 Ah
- Cordless Tool Kit Contents (4) Bare Tools, (3) Batteries, (1) Charger, (1) Light
- Included Fastening Tools Impact Driver (1,500 in-lb)
- Case Included (1) Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 48-11-1850, 2686-20
- Zoro # G108864402
- UPC # 045242253166
- Country of Origin Multiple
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Combo Kit, Battery and Grinder |
Voltage | 18 V |
Battery Capacity | (1) 5.0 Ah, (2) 3.0 Ah |
Cordless Tool Kit Contents | (4) Bare Tools, (3) Batteries, (1) Charger, (1) Light |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Case Included | (1) Contractor Bag |
Included Saws & Grinders | Full-Size Reciprocating Saw |
Description
Combo Kit, Battery and Grinder, Voltage 18 V, Battery Capacity (1) 5.0 Ah, (2) 3.0 Ah, Tool Brand Milwaukee, Cordless Tool Kit Contents (4) Bare Tools, (3) Batteries, (1) Charger, (1) Light, Included Drills 1/2 in Hammer Drill (General Purpose, 28,800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb), Included Saws & Grinders Full-Size Reciprocating Saw, Other Tools and Accessories 4 1/2 in / 5 in Cut-Off Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 1/2 in L (54TL83)
- PROTO 8 1/2 in Tether Ready Wire Stripper 22 to 10 AWG (J299-TT)
- GREY PNEUMATIC ADPT IMP 3/4F X 1/2M (3008AL)
- MILWAUKEE TOOL M18 Cordless 4-1/2" Cut-off / Grinder (Tool Only) (2680-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Right Angle Die Grinder (ML2485-20)
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 7" / 9" Large Angle Grinder (Tool Only) (2785-20)
- MILWAUKEE TOOL Braking Grinder, 4 1/2in and 5in, No Lock (2880-20, 2854-20)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2696-26, 48-11-1850, 2686-20)
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- Milwaukee Tool Cordless Grinders