Shop All Cordless Tool Accessories
Milwaukee Tool
Combo Kit and Ratchet, 12 V, Includes Batteries/Charger
Mfr # 3403-22, 2457-20
Zoro # G408864355
product price: $333.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Battery Capacity 2.0Ah, 4.0Ah
- Includes (2) Bare Tools, (2) Batteries, Charger
- Series M12(TM)
- Case Included Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3403-22, 2457-20
- Zoro # G408864355
- UPC # 045242637294
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Drive Size | 3/8 in, 1/2 in |
Ratchet - Sq. Size | 3/8 in |
Chuck Size | 1/2 in |
Description
Combo Kit and Ratchet, Cordless Tools Included Drill, Ratchet, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0Ah, 4.0Ah, Includes (2) Bare Tools, (2) Batteries, Charger, Tool Brand Milwaukee, Series M12(TM), Battery Included 38D763, 38D764, Number of Batteries Included 2, Battery Model No. 38D763, 38D764, Battery Series M12 REDLITHIUM, Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.0mm (47915)
- WESTWARD Bolt Cutter, 14 in L, 3/16 in Cap (22UN79)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PR2IRB)
- DRILL AMERICA 5.50mm HSS Jobber Length Drill Bit (DWDMM5.50)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit (48-59-1880)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc6.0 6 Ah Battery (ML48-11-1865)
- MILWAUKEE TOOL M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery (48-11-1820)
- MILWAUKEE TOOL Knockout Tool and Organizer, 18V DC (2676-23, 48-22-8435)
- MILWAUKEE TOOL Battery Pack, Li-Ion, 5.0Ah, 18.0V (48-11-1852, 48-11-1850)
- MILWAUKEE TOOL Knockout Tool and Tool Box, 8V DC (2677-23, 48-22-8443)
- RIDGID Assembly, Drive Shaft (16408)
- Milwaukee Tool Cordless Tool Accessories