Shop All Cordless Tool Accessories
Milwaukee Tool
Combo Kit and Flood Light, 12 V
Mfr # 3497-22, 2367-20
Zoro # G408864348
product price: $331.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah
- Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Carrying Case, (1) Light
- Included Fastening Tools 1/4 in Hex Impact Driver (1,500 in-lbs)
- Case Included (1) Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3497-22, 2367-20
- Zoro # G408864348
- UPC # 045242637331
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Battery Capacity | (1) 2.0 Ah, (1) 4.0 Ah |
Item | Combo Kit and Flood Light |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries, (1) Charger, (1) Carrying Case, (1) Light |
Included Fastening Tools | 1/4 in Hex Impact Driver (1,500 in-lbs) |
Case Included | (1) Contractor Bag |
Description
Combo Kit and Flood Light, Voltage 12 V, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Tool Brand Milwaukee, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Carrying Case, (1) Light, Included Drills 1/2 in Hammer Drill, Included Fastening Tools 1/4 in Hex Impact Driver (1,500 in-lbs), Other Tools and Accessories Flood Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 4 lb Sledge Hammer, 14 In L Fiberglass Handle, Forged Steel Head, Black/Red (J1435G)
- A.M.K. MAGNETICS AMK Magnetics Trailblazer Magnetic Sweeper, 60inW, (T-60)
- STANLEY Stanley Rolling Tool Box Set, 2 Drawer, Black, Plastic, 11 in W x 18-1/2 in D x 25 in H (STST18613)
- IGAGING Dial Caliper, 6" Shock Proof - 100-020-S06 (100-020-S06)
- MILWAUKEE TOOL Battery Kit and Flood Light (48-59-1850, 2366-20)
- MILWAUKEE TOOL Plastic Dust Bags (49-90-1954)
- MILWAUKEE TOOL Rivet Tool and Battery, 18 V, Stroke Length 1 3/16 in, Includes 3.0 Ah Battery (2660-20, 48-11-1835)
- MILWAUKEE TOOL M12 Power Source (49-24-2310)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V, 22500 bpm (3404-22, 2367-20)
- MILWAUKEE TOOL 28-Volt Charger (48-59-2819)
- DANTONA Power Tool Battery, TOOL-266 (TOOL-266)
- Milwaukee Tool Cordless Tool Accessories