Shop All Cordless Combination Kits
Milwaukee Tool
Combo Kit and Battery, 18 V, 450 cfm
Mfr # 3000-21, 48-11-1880
Zoro # G310534773
original price:
$707.99
32% off
new price: $479.69
/ea
Free Shipping & Returns
$479.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Blower, String Trimmer
- Battery Capacity 8.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3000-21, 48-11-1880
- Zoro # G310534773
- UPC # 045242606917
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Blower, String Trimmer |
Battery Capacity | 8.0Ah |
Number of Tools | 2 |
Includes | Battery, Charger |
Series | M18 FUEL(TM) |
Battery Included | 494D28 |
Handheld Blower | 437V38 |
String Trimmer | 55MN10 |
Blower - Air Volume | 450 cfm |
Wireless Tool Tracking | No |
Battery Model No. | 494D28 |
Charger | 45LD79 |
Power Source | Cordless |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries, (1) Charger |
Charger Included | Yes |
Item | Combo Kit and Battery |
Battery Series | M18 REDLITHIUM |
Number of Batteries Included | 2 |
Shop By | Hot Buys |
Description
Combo Kit and Battery, Cordless Tools Included Blower, String Trimmer, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 8.0Ah, Includes Battery, Charger, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included 494D28, Number of Batteries Included 2, Battery Model No. 494D28, Battery Series M18 REDLITHIUM, Charger 45LD79, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Other Tools and Accessories Blower, String Trimmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing Splitter, 5/8 in., 8 in., 1 Piece (1126)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- APEX AUTOMOTIVE PARTS Chrome Plated Adjustable Wrench, 3" Jaw (C711H)
- MILWAUKEE TOOL Core Drill and Breaker (MXF301-2CXS, MXF368-1XC)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2880-20)
- MILWAUKEE TOOL M18 Band Saw Kit and M18 Metal Circ Saw (2829-22, 2782-20)
- MILWAUKEE TOOL M18 4Tool Kit, M18 6.5 Circ Saw, M18 5.0 (2695-24, 2630-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (2729-22, 2361-20)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- Milwaukee Tool Cordless Tools