Shop All Cordless Combination Kits
Milwaukee Tool
Combo Kit 2 Tool, 1/4 in, 1/2 in Drive
Mfr # 3693-22CX
Zoro # G811320714
product price: $314.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity 2.0Ah, 4.0Ah
- Number of Tools 2
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3693-22CX
- Zoro # G811320714
- UPC # 045242797233
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in, 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver |
Battery Capacity | 2.0Ah, 4.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Combo Kit 2 Tool |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Number of Batteries Included | 2 |
Included Fastening Tools | Impact Driver (1,700 in-lb) |
Case Included | Contractor Bag |
Description
Combo Kit 2 Tool, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Number of Tools 2, Battery Capacity 2.0Ah, 4.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (General Purpose, 25,500 BPM), Included Fastening Tools Impact Driver (1,700 in-lb), Included Saws & Grinders Not Applicable, Other Tools and Accessories Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Standard Depth, Black Oxide (J10035)
- PROTO Screw Extractor, 11/32 (J9525)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, End Mill Style: Ball (21234)
- BON TOOL Bon 72-585 Brick Trowel Forged 13" Narrow London Leather Handle (72-585)
- MILWAUKEE TOOL MX POWER SUPPLY KIT w M18 2-Tool Kit (MXF002-2XC, 3697-22)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Circ Saw, M18 MultiTool (2695-24, 2630-20, 2626-20)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- MILWAUKEE TOOL M18 FUEL Band Saw Kit, Metal Circ Saw (2729-22, 2782-20)
- MILWAUKEE TOOL M18 Hackzall Kit w M18 1/2" Hammer Drill (2719-21, 2904-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (2691-22, 48-11-1820)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- Milwaukee Tool Cordless Tools