Shop All Cordless Combination Kits
Milwaukee Tool
Combo Kit, 18V, 2.3 lb, Li Ion Battery
Mfr # 3697-22, 2880-20, 48-89-4670
Zoro # G709947207
product price: $687.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver
- Battery Capacity 5.0Ah
- Number of Tools 3
- Series M18 FUEL(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3697-22, 2880-20, 48-89-4670
- Zoro # G709947207
- UPC # 045242637744
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in, 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4-1/2 in; 5 in |
Description
Combo Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity 5.0Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included (2) 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Bit Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD N 4-3/8" Cobalt 135 Deg. Jobber Length Drill Bit (6PRK6)
- MAKITA Contractor Bit Set 66 Pieces (B-51661)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126608)
- KRAFT TOOL Stainless Steel Chamfer, 10" x 6" 3/4" R (CF134PF)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 Compact Inflator (2554-22, 2475-20)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935CU-21S)
- MILWAUKEE TOOL M18 FUEL CP Band Saw, M18 FUEL 1/2 "CPIW (2829-22, 2855-20)
- MILWAUKEE TOOL M18 FUEL THREADER KIT + M18 FUEL BANDSAW (2874-22HD, 2729-20)
- MILWAUKEE TOOL Saw Blade Set/ Reciprocating Saw Blade (49-22-5505, 48-00-5202)
- METABO Cordless Combination Kit, 18.0V, 2 Tools (SB 18 LT BL, SSD 18 LTX 200 BL, 18V 2AH)
- Milwaukee Tool Cordless Combination Kits