Shop All Cordless Combination Kits
Milwaukee Tool
Combo Kit, 12V, 2.1 lb, Li Ion Battery
Mfr # 3497-22, 48-11-2425, 48-32-4403
Zoro # G309947232
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity 2.0Ah, 2.5Ah, 4.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 3497-22, 48-11-2425, 48-32-4403
- Zoro # G309947232
- UPC # 045242637331
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in, 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Combo Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0Ah, 2.5Ah, 4.0Ah, Includes (3) Batteries, Charger, Tool Brand Milwaukee(R), Series M12 FUEL(TM), Battery Included 38D763, 38D764, 794JN5, Number of Batteries Included 3, Battery Model No. 38D763, 38D764, 794JN5, Battery Series M12 REDLITHIUM, Charger 2XKZ7, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Drill Stop, 2 Pc Set (73512)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T30-1000x36)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- MITUTOYO Flexible Rule, SS, 150 x 13mm (182-208)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 CP Inflator (2555-22, 2475-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2490-22)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2695-24)
- MILWAUKEE TOOL String Trimmer and Blower, 18 V, 600 cfm (2825-21ST, 2824-20)
- MILWAUKEE TOOL M18 FUEL 5-Tool Combo Kit (3697-25)
- MILWAUKEE TOOL Battery Operated Crimping Tool Kit, 18.0V (2679-22, 49-16-KITA)
- MAKITA LXT Brushless 2pcs, Combo Kit, 18V, (5.0Ah) (XT288T)
- Milwaukee Tool Cordless Tools