Shop All Wire Strippers & Crimpers
Milwaukee Tool
Coax Stripper
Mfr # 48-22-3064
Zoro # G810914143
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 3 3/4 in
- Features Optimized Finger Loop, Spring Assisted Stripping
- Application Stripping
- Type Data and Coaxial Cable Strippers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3064
- Zoro # G810914143
- UPC # 045242848263
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 3 3/4 in |
Maximum Wire/Cable Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Optimized Finger Loop, Spring Assisted Stripping |
Application | Stripping |
Type | Data and Coaxial Cable Strippers |
Handle Style | Standard |
Insulated | No |
For Wire/Cable Type | Coaxial Cable |
Item | Coax Stripper |
Connectors Crimped | Terminals |
Cutting Capacities | 1/4" |
Stripping Capacity- Cable | 1/4 in |
Tool Functions | Stripping |
Weight | 0.09 lb |
For Cable Designation | RG-11, RG-59, RG-6, RG-6Q, RG-7 |
Body Material | ABS Plastic |
Wire Stripper Location | Nose Side |
Grip Style | Plain |
Non-Sparking | No |
Adjustment Mechanism | None |
Description
Coax Stripper, Stripping Capacity - Solid Wire Not Applicable, Stripping Capacity- Cable 1/4 in, Stripping Capacity- Stranded Wire Not Applicable, Type Data and Coaxial Cable Strippers, For Wire/Cable Type Coaxial Cable, Cutting Capacities 1/4 In., Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable, Adjustment Mechanism None, Application Stripping, Body Material ABS Plastic, Connectors Crimped Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 7 / 0,028 blade length 40 mm (47533007)
- WERA Phillips, TORX BO, Slotted, Halfmoon, Hexagon, HIOS Bit 3 3/4 in, Drive Size: 4mm (05073670001)
- MORSE Band Saw Blade, 13 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-13' 6)
- COILHOSE PNEUMATICS Siphon Tip Blow Gun (602)
- MILWAUKEE TOOL Ratcheting Insulated Terminals Crimper (48-22-3084)
- MILWAUKEE TOOL 6T Utility Crimper & Cutter Bucket Bag (48-22-8278)
- MILWAUKEE TOOL Self-Adjusting Wire Stripper & Cutter (48-22-3082)
- MILWAUKEE TOOL Crimper/Stripper (48-22-3074)
- MILWAUKEE TOOL MULTI PURPOSE WIRE STRIPPER� (48-22-3052)
- MILWAUKEE TOOL M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2935CU-21S)
- PALADIN TOOLS Stripper Cst Pro W/Orange Blade Cassette (PA1281)
- Milwaukee Tool Crimping Tools