Shop All Wire Strippers & Crimpers
Milwaukee Tool
Coax Crimper, Metal, 9 in L, 0.75 lb
Mfr # 48-22-3073
Zoro # G110877728
product price: $34.97
/ea
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable Locknut, Built-In Lock, Connector Markings and Measuring Scale, Easy Access, Integrated Push Points in Handles, Universal Plunger
- Tool Length 9 in
- Tool Weight 0.75 lb
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3073
- Zoro # G110877728
- UPC # 045242848256
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Tool Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Adjustable Locknut, Built-In Lock, Connector Markings and Measuring Scale, Easy Access, Integrated Push Points in Handles, Universal Plunger |
Item | Coax Crimper |
Tool Weight | 0.75 lb |
Insulated | No |
Compatible Connector Type | BNC, F-Type, RCA Compression Connectors |
Crimper Style | Coax Compression Crimper |
Body Material | Metal |
Compatible Terminal Type | Quick Crimp |
Compatible Cable Type | Coax |
Includes Wire Stripper | No |
Non-Sparking | No |
Includes Wire Cutter | No |
Maximum Crimping Force | Not Rated |
Crimping Capacity | BNC Compression Connectors, F Compression Connectors, RCA Compression Connectors |
Tether Ready | No |
Description
Coax Crimper, Crimper Style Coax Compression Crimper, Crimping Capacity BNC Compression Connectors, F Compression Connectors, RCA Compression Connectors, Compatible Connector Type BNC, F-Type, RCA Compression Connectors, Compatible Terminal Type Quick Crimp, Minimum Compatible Wire Size Not Applicable, Maximum Compatible Wire Size Not Applicable, Maximum Crimping Force Not Rated, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/16-18, NITRO SPIRAL POINT TAPS - 2100N (21N120CP)
- CLEVELAND Hexagon Die (C29193)
- HYDE 10 Single-Edge Razor Blades, PK 10 (13110)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- MILWAUKEE TOOL Wire Stripper/Cutter, Steel CAP, 0.44 lb (48-22-2214)
- MILWAUKEE TOOL Wire Stripper/Cutter for Solid & Stranded Wire (48-22-6109)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- MILWAUKEE TOOL M18 Cable Stripper (Tool-Only) (2935-20)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 11 Al THHN / XHHW Bushings (2435AL-21)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Al THHN / XHHW (2935AL-21)
- ECLIPSE 9 in Ratchet Crimper (300-005)
- Milwaukee Tool Wire Strippers & Crimpers