Shop All Wire Strippers & Crimpers
Milwaukee Tool
Coax Crimper, Metal, 4 3/4 in L, 0.38 lb
Mfr # 48-22-3072
Zoro # G210877802
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Built-In Lock, Connector Markings and Measuring Scale, Integrated Push Points in Handles, Spring Loaded Return, Universal Plunger
- Tool Length 4 3/4 in
- Insulated No
- Tool Weight 0.38 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3072
- Zoro # G210877802
- UPC # 045242848232
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Tool Length | 4 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Built-In Lock, Connector Markings and Measuring Scale, Integrated Push Points in Handles, Spring Loaded Return, Universal Plunger |
Item | Coax Crimper |
Insulated | No |
Tool Weight | 0.38 lb |
Body Material | Metal |
Compatible Cable Type | Coax |
Crimper Style | Coax Compression Crimper |
Compatible Terminal Type | Quick Crimp |
Compatible Connector Type | BNC, F-Type, RCA Compression Connectors |
Tether Ready | No |
Maximum Crimping Force | Not Rated |
Non-Sparking | No |
Includes Wire Stripper | No |
Includes Wire Cutter | No |
Crimping Capacity | BNC Compression Connectors, F Compression Connectors, RCA Compression Connectors |
Description
Coax Crimper, Crimper Style Coax Compression Crimper, Crimping Capacity BNC Compression Connectors, F Compression Connectors, RCA Compression Connectors, Compatible Connector Type BNC, F-Type, RCA Compression Connectors, Compatible Terminal Type Quick Crimp, Minimum Compatible Wire Size Not Applicable, Maximum Compatible Wire Size Not Applicable, Maximum Crimping Force Not Rated, Tool Length 4 3/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Snap Lock Punch, Punching, 9 in, Nickel Plated Steel (SL5)
- MARTOR Safety Knife Trapezoid, 139 mm L (125001.02)
- WILLIAMS 1/2" Drive, 9mm Metric Socket, 6 Points (32509)
- URREA 16" Structural adjustable wrench (712SC)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.27 lb (48-22-3043)
- MILWAUKEE TOOL Wire Stripper, Overall Length 7 3/4 in, Capacity 20 to 10 AWG, Alloy Steel (48-22-3079)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.35 lb (48-22-3050)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.14 lb (48-22-3040)
- MILWAUKEE TOOL M18 Cable Stripper (Tool-Only) (2935-20)
- MILWAUKEE TOOL M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2935CU-21S)
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- Milwaukee Tool Wire Strippers & Crimpers