Shop All Safety Glasses
Milwaukee Tool
Clear Performance Safety Glasses
Mfr # 48-73-2020
Zoro # G3578475
product price: $19.97
/ea
Not eligible for select promotions
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size One Size Fits All
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-2020
- Zoro # G3578475
- UPC # 045242552429
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits All |
Description
Safety Glasses, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Blister Bag, Standards ANSI Z87.1+, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-5-LS)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, XL, 1 Pair (MPT-58-011)
- PIG PIG Pipe Leak Diverter, Clear, 2.43 lb. (TLS691-CL)
- RESCUE TAPE RESCUE TAPE 1"" X 12' BLK (RT12012BBL)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2205)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Scratch (48-73-2013)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2108)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Scratch (48-73-2101)
- MILWAUKEE TOOL Polarized Performance Safety Glasses w/Gasket (48-73-2045)
- MILWAUKEE TOOL Polarized Performance Safety Glasses w/Gasket (Polybag) (48-73-2046)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-2.0 (474420)
- Milwaukee Tool Safety Glasses