Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (CSA)
Mfr # 48-73-5064
Zoro # G1951937
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 4XL/5XL
- Closure Type Zipper
- Gender Men's
- Standards ANSI/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5064
- Zoro # G1951937
- UPC # 045242580248
- Country of Origin Bangladesh
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 50 in to 54 in |
Length | 28 3/4 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 50 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28-3/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Width: 2" (HH124)
- UNCAGED ERGONOMICS 20X34" Anti Fatigue Mat For Standing Desks Office Cushioned Floor (MAT34)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, S (4877DN RG S)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - 2XL/3XL (48-73-5053)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - L/XL (CSA) (48-73-5062)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5111)
- MILWAUKEE TOOL High Visibility Vest, 12 pk, L/XL (48-73-5042X12)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - 4X-Large/5X-Large (48-73-5174)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - 2X-Large/3X-Large (48-73-5147)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61764)
- Milwaukee Tool High Visibility Clothing