Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
Class 2 High Visibility Yellow Safety Vest - 2XL/3XL (CSA)
Mfr # 48-73-5063
Zoro # G3872992
product price: $19.97
/ea
Not eligible for select promotions
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern X
- Closure Type Zipper
- Fits Chest Size 46 in to 50 in
- Vest Stripe Color Family Silver
- Regulations Covered ANSI/ISEA 107-15 Type R Class 2, CSA Z96-15 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5063
- Zoro # G3872992
- UPC # 045242558063
- Country of Origin Bangladesh
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 46 in to 50 in |
Size | 2XL/3XL |
Length | 28 1/2 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 50 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11376-00000-20)
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- MILWAUKEE TOOL High Visibility Vest, 2XL/3XL (48-73-5043, 48-22-6616)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (48-73-5032)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5127)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5126)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 2XL/3XL (48-73-5033)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5172)
- CONDOR U-Block Vest, Class2 Orange/Red, M (53YL09)
- Milwaukee Tool Traffic Safety Vests and Apparel