Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
Class 2 High Visibility Yellow Performance Safety Vest - S/M
Mfr # 48-73-5041
Zoro # G3871330
product price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5041
- Zoro # G3871330
- UPC # 045242552603
- Country of Origin Bangladesh
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Length | 25 1/2 in |
Fits Chest Size | 38 in to 42 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 42 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 38 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 25 1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Mirror Visor for the Zenith helmets (39528)
- ACCUFORM Caut Tag, 5-7/8 x 3-3/8 In, Bk/Yel, PK25 (TSS102PTP)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9674M)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 6", Clear, 50/Case (LH103)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (48-73-5051)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - 2XL/3XL (48-73-5053)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - L/XL (CSA) (48-73-5062)
- MILWAUKEE TOOL Class 2 High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5117)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - Large/X-Large (48-73-5166)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (VCL2MOX4)
- Milwaukee Tool High Visibility Clothing