Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
Class 2 High Visibility Yellow Performance Safety Vest - L/XL (CSA)
Mfr # 48-73-5082
Zoro # G3872749
Not eligible for select promotions
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Number of Pockets with Closure 6
- Pockets 10-15
- Closure Type Zipper
- Standards ANSI/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5082
- Zoro # G3872749
- UPC # 045242558117
- Country of Origin Bangladesh
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 27 1/2 in |
Fits Chest Size | 42 in to 46 in |
Size | L/XL |
Minimum Chest Size | 42 in |
Maximum Chest Size | 46 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 72", Camo, PR1 (550-72-07)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, XL (V1070160U-XL)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- NMC Universal Waste. (HW30AP)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (CSA) (48-73-5083)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (CSA) (48-73-5092)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (CSA) (48-73-5081)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (CSA) (48-73-5064)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (CSA) (48-73-5091)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (48-73-5052)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM51)
- Milwaukee Tool Traffic Safety Vests and Apparel