Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
Class 2 High Visibility Yellow Performance Safety Vest - 4XL/5XL
Mfr # 48-73-5044
Zoro # G1951541
product price: $39.97
/ea
Not eligible for select promotions
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Ligature Resistant No
- Gender Men's
- Length 28 3/4 in
- Number of Outside Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5044
- Zoro # G1951541
- UPC # 045242580217
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 3/4 in |
Fits Chest Size | 50 in to 54 in |
Size | 4XL/5XL |
Maximum Chest Size | 54 in |
Minimum Chest Size | 50 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28-3/4 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107PTP)
- CELLUCAP Bouffant Cap, White, Universal, PK100 (BI4HSDGRA)
- AIR SYSTEMS INTL Portable Breathing System (B100CO4RIS)
- ZORO SELECT Protective Case for Cal Gas Cylinders (505)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5138)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (CSA) (48-73-5071)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5132)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5111)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5112)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - Large/X-Large (48-73-5146)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- Milwaukee Tool Workwear and Protective Clothing