Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
Class 2 High Visibility Orange Safety Vest - 4XL/5XL
Mfr # 48-73-5034
Zoro # G1951788
product price: $19.97
/ea
Not eligible for select promotions
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Standards ANSI
- Ligature Resistant No
- Length 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5034
- Zoro # G1951788
- UPC # 045242580200
- Country of Origin Bangladesh
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 3/4 in |
Fits Chest Size | 50 in to 54 in |
Size | 4XL/5XL |
Maximum Chest Size | 54 in |
Minimum Chest Size | 50 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28-3/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H113002)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- MCR SAFETY Cut-Resistant Sleeve with Thumb Slot, Cut Pro, Kevlar, Cut Level A3, Yellow, 18 in L (9378T)
- 3M Fire Barrier Sealant, 10.1 oz., Red (FD150+RED(10.1OZ))
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (48-73-5024)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - 2X-Large/3X-Large (48-73-5167)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 4XL/5XL (48-73-5044)
- MILWAUKEE TOOL Class 2 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5118)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (48-73-5041)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - Large/X-Large (48-73-5162)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-XL (SV22-1ZBLM-XL)
- Milwaukee Tool Traffic Safety Vests and Apparel