Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - 4X-Large/5X-Large
Mfr # 48-73-5124
Zoro # G603678283
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5124
- Zoro # G603678283
- UPC # 045242595006
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Length | 28 37/50 in |
Minimum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Description
Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (546X-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2W, Gray, PR (N1343 10.5W)
- KINCO Leather Gloves, Insulated, Lime Green, M, PR (1939KW-M)
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG (3512-CA)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5125)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5126)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5127)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 4XL/5XL (48-73-5034)
- MILWAUKEE TOOL Class 2 High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5117)
- CONDOR Safety Vest, Yellow/Green, 4XL/5XL (491T12)
- Milwaukee Tool Workwear and Protective Clothing