Shop All Clamp On Power Meters
Milwaukee Tool
Clamp Meter HVAC/R
Mfr # 2236-20
Zoro # G302594242
product price: $289.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. DC Volts 600 V
- Max. AC Volts 600 V
- Non-Contact Voltage Detector Yes
- Special Features DC Polarity Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2236-20
- Zoro # G302594242
- UPC # 45242173761
- Country of Origin Unknown
- Category Clamp On Power Meters
Details
Promotion Restriction | Not eligible for promotion |
Digital/Analog | Digital |
Max. DC Volts | 600 V |
Max. AC Volts | 600 V |
Non-Contact Voltage Detector | Yes |
Special Features | DC Polarity Indicator |
Material | Plastic |
Maximum Amps | 600 A |
Continuity | Yes |
Meter Type | Clamp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Static Pressure Tip, 8In, SS (A-493)
- SPECTROLINE Fluorescent Leak Detection Dye, Sealant (SPE-EZDS-CS)
- AGRATRONIX AGRATRONIX Baler-Mounted Hay Moisture Tester (7150)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA3)
- MILWAUKEE TOOL Clamp Meter (NIST) (2237-20NST)
- MILWAUKEE TOOL Fork Meter for HVAC/R (NIST) (2206-20NST)
- MILWAUKEE TOOL Fork Meter for HVAC/R (2206-20)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- MILWAUKEE TOOL Fork Meter (2205-20)
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (Fluke-T5-1000)
- PCE INSTRUMENTS Three-Phase Power Clamp Meter, 600.0V True RMS value (PCE-360)
- Milwaukee Tool Clamp On Power Meters