Shop All Clamp On Power Meters
Milwaukee Tool
Clamp Meter
Mfr # 2237-20
Zoro # G902578970
product price: $329.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. DC Volts 600 V
- Max. AC Volts 600 V
- Special Features DC Polarity Indicator
- Non-Contact Voltage Detector Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2237-20
- Zoro # G902578970
- UPC # 45242173778
- Country of Origin Unknown
- Category Clamp On Power Meters
Details
Promotion Restriction | Not eligible for promotion |
Digital/Analog | Digital |
Max. DC Volts | 600 V |
Max. AC Volts | 600 V |
Special Features | DC Polarity Indicator |
Non-Contact Voltage Detector | Yes |
Material | Plastic |
Meter Type | Clamp |
Maximum Amps | 600 A |
Continuity | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 3ft. (R7920)
- TEMPIL Non-Reversible Temp Indicator, PK1000 (26284)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS (PRO-302L-254G-01)
- WINTERS Vacuum Gauge, 2in., 30in. Hg Vac to 0 (PEM195LF)
- MILWAUKEE TOOL Fork Meter for HVAC/R (NIST) (2206-20NST)
- MILWAUKEE TOOL Fork Meter (2205-20)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- MILWAUKEE TOOL Fork Meter for HVAC/R (2206-20)
- MILWAUKEE TOOL Clamp Meter (NIST) (2237-20NST)
- TEST PRODUCTS INTL Amp Clamp AC/DC, 10 mA to 60 A (A254)
- FLUKE Clamp Meter, Backlit LCD, 999.9 A A, 1.4 in (36 mm) Jaw Capacity (FLUKE-381)
- Milwaukee Tool Clamp On Power Meters