Shop All Circular Saws
Milwaukee Tool
Circular Saw Kit, Cordless, 3900 RPM
Mfr # 2782-20, 48-11-1835
Zoro # G4328959
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 5 3/8 in, 5 7/8 in
- Max. Cutting Depth @ 0 Deg. 2 in
- Blade Side Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2782-20, 48-11-1835
- Zoro # G4328959
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 5 3/8 in, 5 7/8 in |
Max. Cutting Depth @ 0 Deg. | 2 in |
Arbor Size | 3/4 in |
Adjustable Cutting Depth | Yes |
Tool Length | 14 3/4 in |
Description
Circular Saw Kit, Power Source Cordless, Series M18 FUEL(TM), Primary Saw Application Metal, Max. Blade Speed 3,900 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Chip Catcher No, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Variable Speed No, Tool Length 14 3/4 in, Tool Weight 5.9 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH8 (21516)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 15 mm inside square 3/8 " L.37, 7 mm (02200015)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- IRWIN Speedbor Max, 3/4x4in, Oal, PK3 (1866035)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit (2822-22)
- MILWAUKEE TOOL M18 18V Cordless Brushless 7 1/4 in. Circular Saw (ML2631-20)
- MILWAUKEE TOOL M18 6 ½" Circular Saw (Tool Only) (2630-20)
- MILWAUKEE TOOL Circular Saw Kit, 12.0V, 3" Blade Dia. (2522-21XC, 48-11-2420)
- MILWAUKEE TOOL Cordless Circular Saw, w/6.0 BATTERY PACK (2830-21HD, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL Metal Cutting Circular Saw (2782-20)
- VAUGHAN & BUSHNELL Saws V&B Bear Saw Dble Edge Pu (BS250D)
- Milwaukee Tool Power Saws