Shop All Circular Saw Blades
Milwaukee Tool
Circular Saw Blades, 8 in Blade, 42 Teeth
Mfr # 48-40-4515,48-40-4515,48-40-4515
Zoro # G304851343
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Teeth 42
- Max. Blade Speed 5,000 RPM
- Max. Cutting Depth 2 3/4 in
- Materials Cut Ferrous Metals, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-4515,48-40-4515,48-40-4515
- Zoro # G304851343
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Max. Cutting Depth | 2 3/4 in |
Arbor Size | 5/8 in |
Blade Dia. | 8 in |
Cut Width | 0.073 in |
Description
Circular Saw Blades, Series 48-40, Blade Dia. 8 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 42, Max. Cutting Depth 2 3/4 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thick Metal, Cut Width 0.073 in, Tip Material Carbide Tipped, Hook Angle 0 Degrees , Tooth Grind MATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.073 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-3/4" (7528)
- VEGA Clutch 5/32 Power Bit x 2 (150CG532A)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- DRILLCO 1-1/4-7, HSS Plug Taps H-4 (20E216CP)
- MILWAUKEE TOOL 7-1/4" 60T Ultra Fine Finish Circular Saw Blade (48-40-0730)
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- MILWAUKEE TOOL 14 in. Segmented Ductile Iron Cutting Blade (49-93-7340)
- MILWAUKEE TOOL 12 in. 60 Tooth Metal Cutting Circular Saw Blade (1 in. Arbor) (48-40-4265)
- MILWAUKEE TOOL M18 FUEL 12” Dual Bevel Sliding Compound Miter Saw – Tool Only (2739-20)
- MILWAUKEE TOOL 8-1/2" 60T Fine Finish Circular Saw Blade (48-40-0826)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- Milwaukee Tool Power Saw Blades