Shop All Circular Saw Blades
Milwaukee Tool
Circular Saw Blades, 7 1/4 in, 48 Teeth
Mfr # 48-40-4235,48-40-4235,48-40-4235
Zoro # G404851328
product price: $211.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Circular Saws
- Blade Type Metal Cutting
- Metal Cutting Type Thick Metal
- For Use With Saw Type Circular Saws
- Cut Width 0.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-4235,48-40-4235,48-40-4235
- Zoro # G404851328
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cut Width | 0.071 in |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blades |
For Use With | Circular Saws |
Blade Type | Metal Cutting |
Metal Cutting Type | Thick Metal |
For Use With Saw Type | Circular Saws |
Blade Thickness | 0.188 in |
Hook Angle | 2 Degrees |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Application | For Cutting Metals |
Tip Material | Carbide Tipped |
Tooth Grind | ATB |
Primary Material Application | Steel, Steel Alloys |
Max. Blade Speed | 6,300 RPM |
Number of Teeth | 48 |
Max. Speed | 6,300 RPM |
Series | 48-40 |
Arbor Shape | Round |
Diamond Knockout | No |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blades, Series 48-40, Blade Dia. 7 1/4 in, Max. Blade Speed 6,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Non-Ferrous Metals, Metal Cutting Type Thick Metal, Blade Thickness 0.188 in, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 2 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/8 in. RotaCut Hole Cutter (11108)
- WERA Screwdriver Set, Torx(R), 6 Pc (05028062001)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Taper Tap (DWT60909)
- LISLE SHAFT TYPE SEAL PULLER (LI58430)
- MILWAUKEE TOOL 10" 40T General Purpose Circular Saw Blade (48-40-1024)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 40-Teeth, Tungsten Carbide Cutting Edge (48-40-0625)
- MILWAUKEE TOOL M18 FUEL 12 in. Dual Bevel Sliding Compound Miter Saw Kit (2739-21HD)
- MILWAUKEE TOOL 12 in. 60 Tooth Metal Cutting Circular Saw Blade (1 in. Arbor) (48-40-4265)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 10" 40T + 60T (48-40-1036)
- MILWAUKEE TOOL 7 1/4 in. 70 Tooth Thin Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4240)
- MILWAUKEE TOOL M18 FUEL 12” Dual Bevel Sliding Compound Miter Saw – Tool Only (2739-20)
- Milwaukee Tool Circular Saw Blades