Shop All Circular Saws
Milwaukee Tool
Circular Saw and Battery, 6 Ah Battery
Mfr # 2732-20, 48-11-1865
Zoro # G908864404
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2732-20, 48-11-1865
- Zoro # G908864404
- UPC # 045242005154
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 1/2 in |
Max. Cutting Depth @ 45 Deg. | 1 7/8 in |
Arbor Size | 5/8 in |
Tool Length | 13 3/4 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw and Battery, Power Source Cordless, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Bevel Stops 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 13 3/4 in, Tool Weight 12.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- RIDGID Compact Threading Machine, 1/2 to 2in NPT (300 Compact)
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA10)
- KRAFT TOOL SS Walking Seamer/Gro, 8"x8" 1/2"R, 3/4"D (CC026)
- MILWAUKEE TOOL M18 6 ½" Circular Saw (Tool Only) (2630-20)
- MILWAUKEE TOOL M18 Brushless 7-1/4 Circular Saw - Bare (2631-20)
- MILWAUKEE TOOL Cordless Circular Saw, 18.0V, w/Battery (2732-21HD, 48-11-1812)
- MILWAUKEE TOOL Circular Saw Kit, Cordless, 3900 RPM (2782-20, 48-11-1835)
- MILWAUKEE TOOL Circular Saw Kit, 18VDC, Blade 7-1/4" Dia. (2732-21HD, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit (2822-22)
- EVOLUTION 8-1/4" Metal Cutting Circular Saw (S210CCS)
- Milwaukee Tool Circular Saws