Shop All Circular Saw Blades
This Product is Discontinued
Milwaukee Tool
Circle Saw Blade Metal 8" 42T, 48-40-4515 (Discontinued)
Mfr # MLW48-40-4515
Zoro # G8657474
Not eligible for select promotions
This Product is Discontinued
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MLW48-40-4515
- Zoro # G8657474
- Country of Origin China
- Category Circular Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Circle Saw Blade Metal 8" 42T,48-40-4515 |
Description
Circle Saw Blade Metal 8 In. 42T,48-40-4515
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.