Shop All Chuck Keys and Holders
Milwaukee Tool
Chuck Key for Chucks 48-66-1640 and 48-66-1680
Mfr # 48-66-3120
Zoro # G302674708
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pilot Size (In.) 1/2 in
- Color Black
- Material metal
- Handle Length (in) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-66-3120
- Zoro # G302674708
- UPC # 45242157358
- Country of Origin Unknown
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 1/2 in |
Handle Length (in) | 5 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | metal |
Chuck Key Type | L-Shaped |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Wire And Cable Cutters (722)
- HYDE 1.5 in. W Stainless Steel Stiff Putty Knife (06158)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040DT)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4020)
- MILWAUKEE TOOL Chuck Key (48-66-3160)
- MILWAUKEE TOOL Chuck Key (48-66-3280)
- MILWAUKEE TOOL Chuck Key (48-66-3080)
- MILWAUKEE TOOL Chuck Key (48-66-3240)
- CENTURY DRILL & TOOL Thumb Chuck Key, 3/8-1/2 in., 9/32 in. (64506)
- EAZYPOWER Chuck Key Display, 1/4 in, 1/2 in, 3/8 in (88152-1)
- Milwaukee Tool Collets, Chucks & Accessories