Shop All Toolholder Parts
Milwaukee Tool
Chuck Key
Mfr # 48-66-3350
Zoro # G203465856
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material metal
- Type L-Shaped
- Color Black
- Pilot Diameter (in) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-66-3350
- Zoro # G203465856
- UPC # 45242157600
- Country of Origin Unknown
- Category Toolholder Parts
Dimensions
Pilot Diameter (in) | 0.25 |
Drive Size | 3/8 in |
Handle Length (in) | 2.5 |
Details
Promotion Restriction | Not eligible for promotion |
Material | metal |
Type | L-Shaped |
Color | Black |
Chuck Key Storage | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL TiN Jobber Length Drill Bit (64113)
- HOUGEN Center Punch (03770)
- MILWAUKEE TOOL Compact Knife Sharpener (48-22-1590)
- MILWAUKEE TOOL 1 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4380)
- SYNTHWARE METAL CLAMP FOR STANDARD TAPER JOINT, 14/20 (CS111420)
- EPPINGER R78831B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX (7.073.120)
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.556)
- EPPINGER BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.171.888)
- EPPINGER VDI40, Short coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.954)
- WALTER Shim (AP800-SN1205H81)
- MICRO 100 Hex Plug - 1/8-27 NPT Threaded Brass (40197)
- Milwaukee Tool Toolholder Parts