Shop All Tire Inflation Kits
Milwaukee Tool
CHUCK FOR 2601-
Mfr # 42-66-0900
Zoro # G402650831
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Color/Finish Black
- For Use With Milwaukee Compact Drill Driver
- Diameter 1.69in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 42-66-0900
- Zoro # G402650831
- UPC # 45242237272
- Country of Origin Unknown
- Category Tire Inflation Kits
Dimensions
Diameter | 1.69in |
Width | 2-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Color/Finish | Black |
For Use With | Milwaukee Compact Drill Driver |
Type | Drill Accessory |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens (92193)
- PHOENIX SIMULATOR PART FRONT WHEEL LINER 17IN 8LUG 5HH CUSTOM LINER (PD1703FWL)
- A & I PRODUCTS Pulley 15" x15" x1" (A-PLW14)
- VELVAC Radiator Cap, 3/4" Deep Stant #10328 (10328)
- MILWAUKEE TOOL M12 Compact Inflator (2475-20)
- MILWAUKEE TOOL M12 Battery Pack, M12 Compact Inflator (48-11-2412, 2475-20)
- MILWAUKEE TOOL Compact Inflator Kit, 120 PSI, w/Battery (2475-21XC, 48-11-2420)
- MILWAUKEE TOOL Compact Inflator Kit, Cordless, 120 PSI (2475-21XC, 48-11-2440)
- MILWAUKEE TOOL M12 Compact Inflator kit (2475-21XC)
- MILWAUKEE TOOL M12 TrueFill Cordless Compact Inflator 0-120 PSI (2475-20)
- AMFLO Grip-Tite Chuck, 1/4in FNPT, Steel (17-726)
- Milwaukee Tool Tire Inflation Kits