Shop All Cordless Tool Accessories
Milwaukee Tool
Charger and Batteries, 12 Ah Capacity
Mfr # 48-59-1809,48-11-1812 (X6)
Zoro # G610534718
product price: $1,889.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,889.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Type Recessed Contact
- Number of Batteries Included 6
- Charger Included Yes
- Battery Chemistry Li-ion
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1809,48-11-1812 (X6)
- Zoro # G610534718
- UPC # 045242593842
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Width | 9 3/4 in |
Overall Length | 15 1/8 in |
Overall Height | 12 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Terminal Type | Recessed Contact |
Number of Batteries Included | 6 |
Charger Included | Yes |
Battery Chemistry | Li-ion |
Battery Capacity | 12 Ah |
Item | Charger and Batteries |
Voltage | 18 V |
Cordless Tool Kit Contents | (6) Batteries; (1) Charger |
Includes | (1) Charger, (6) Batteries |
Weight | 7.9 lb |
Included Charger Class | Rapid |
Cordless Tool Battery Platform | M18 |
Charger Input Voltage | 120V AC |
Wireless Tool Tracking | No |
Automatic Shut-Off | No |
For Use With | Milwaukee 18V Cordless Tools |
Battery Series | PACKOUT(TM); HIGH OUTPUT(TM) HD |
Number of Cells | 15 |
Features | Cord Wrap Clip, Wall-Mountable |
Description
Charger and Batteries, Battery Capacity 12 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 6, Terminal Type Recessed Contact, Voltage 18 V, Cordless Tool Kit Contents (6) Batteries; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 15, Battery Series PACKOUT(TM); HIGH OUTPUT(TM) HD, Cordless Tool Battery Platform M18, Overall Height 12 1/8 in, Overall Length 15 1/8 in, Overall Width 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 9/16-12 (C65612)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 13/32 (44426)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6228)
- MILWAUKEE TOOL Charger and Batteries, 8 Ah Capacity (48-59-1809, 48-11-1880 (X6))
- MILWAUKEE TOOL MX FUEL REDLITHIUM XC406 Extended Capacity Battery Pack (MXFXC406)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (48-59-1200)
- MILWAUKEE TOOL M18 Redlithium 18V Xc5.0 5 Ah Extended Capacity Battery (ML48-11-1850)
- MILWAUKEE TOOL Power Supply, 175 W, 18V DC, 1 Outlet, 0.8 lb, For Use With Milwaukee M18 Batteries (2846-20)
- MILWAUKEE TOOL Battery Kit, with Charger (48-11-1852, 48-59-1806)
- DANTONA Power Tool Battery, TOOL-475LI-40 (TOOL-475LI-40)
- Milwaukee Tool Cordless Tool Accessories