Shop All Chainsaws
Milwaukee Tool
Chainsaws, Battery Powered, Lithium-Ion
Mfr # 2727-20, 2826-20T
Zoro # G410534680
original price:
$719.99
30% off
new price: $503.00
/ea
Free Shipping & Returns
$503.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Chain Oiler Automatic
- Battery Voltage 18 V DC
- Run Time 90 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2727-20, 2826-20T
- Zoro # G410534680
- UPC # 045242534357
- Country of Origin Multiple
- Category Chainsaws
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Battery Powered |
Item | Chainsaws |
Chain Oiler | Automatic |
Battery Voltage | 18 V DC |
Run Time | 90 min |
Includes | Scabbard, Scrench |
Battery Type | Lithium-Ion |
Charger Replacement | 23Y581 |
Anti Vibration Handle | Yes |
Replacement Chain | 795CL8 |
Features | POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence and REDLITHIUM(TM) Battery Provide The Power and Performance of A Gas Engine Up to 40cc, Variable Speed Trigger |
Charge Time | Varies |
Shop By | Hot Buys |
Chain Type | Not Specified |
Description
Chainsaws, Chain Oiler Automatic, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Replacement Chain 795CL8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Heavy Equipment Key Fits Kobelco Fits Kawasaki Excavator Many Models (ELI80-0133)
- TECUMSEH Plunger Rpl 570712 (570712A)
- KEMP USA Universal Life Jacket, PK 4 (20-002-4-PACK)
- ORTHO Vegetation Klr Gc 1.33G (0445510)
- MILWAUKEE TOOL M18 FUEL 16" Chainsaw Kit (2727-21HD)
- MILWAUKEE TOOL M18 FUEL 12 in. Top Handle Chainsaw (Tool Only) (2826-20C)
- MILWAUKEE TOOL Chainsaw, Case and Chain, Battery Powered (2826-21T, 49-16-2744, 49-16-2746)
- MILWAUKEE TOOL Chainsaw and Case, Cordless, Top Handle (2826-21T, 49-16-2746)
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- MILWAUKEE TOOL Chainsaw and Replacement Chain, Cordless (2727-20C, 49-16-2749)
- DEWALT 16" 60V 3.0Ah Battery Powered Cordless Chain Saw Kit (DCCS670X1 /DCB606)
- Milwaukee Tool Chainsaws & Accessories